Console Body

Item #: 2394374

Cat #: C1436B

UPC: 783510100209

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Console Body, C14 Type, 1 Door, Size/Dims: 50" x 36" x 23", Material/Finish: Steel/Paint.

Overview

Console Body, C14 Type, 1 Door, Size/Dims: 50" x 36" x 23", Material/Finish: Steel/Paint.
Also known as: 783510100209, C1436B

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)