Conduit Body, Type LR, 2", Form 7, Iron

Item #: 23941

Cat #: LR67

UPC: 781381514460

Conduit Body, Type LR, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type LR, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381514460, LR67

Specifications

Family / Style: Form 7
Type: Type LR
Diameter: 2 in
Material: Iron Alloy
Family / Style: Form 7
Diameter: 2 in
Type: Type LR
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)