Transformer, Dry Type, 3KVA, Multi-Tap, NEMA 3R

Item #: 239389

Cat #: 3S67F

UPC: 785901069478

Sign In or Register to view pricing and more.
Transformer, Dry Type, 3 KVA, 190/200/208/220 x 110/220, 380/400/416/440 x 110/220, NEMA 3R, 1-Phase, Export Model

Overview

Transformer, Dry Type, 3 KVA, 190/200/208/220 x 110/220, 380/400/416/440 x 110/220, NEMA 3R, 1-Phase, Export Model
Also known as: 785901069478, 3S67F

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 3kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220, 380/400/416/440
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 190/200/220, 380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)