3x36x90 Gray Pvc Ctd Lrell Al

Item #: 2393810

Cat #: LRELL3X36SA-G

UPC: 704508396008

Documents & Guides
O-cal Lrell3r36al 3" 90x36"r alum Pvc Ctd Ell Grey
Sign In or Register to view pricing and more.

No associated products found.

Overview

O-cal Lrell3r36al 3" 90x36"r alum Pvc Ctd Ell Grey
Also known as: 704508396008, LRELL3X36SA-G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)