Wireway 90° Elbow, Type 1, Lay-In, 12" x 12", Steel, Gray

Item #: 23938

Cat #: F1212G90E

UPC: 783510518905

Documents & Guides
Wireway 90° Elbow, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Any side of the nVent HOFFMAN HOFF1212G90E can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.
Also known as: 783510518905, F1212G90E

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)