Selector Switch, Long Knob Only, Green, Illuminated, 30mm

Item #: 239372

Cat #: 9001G24

UPC: 785901237044

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Long Knob Only, Green, Illuminated, 30mm

Overview

Selector Switch, Long Knob Only, Green, Illuminated, 30mm
Also known as: 785901237044, 9001G24

Specifications

Type: Long Knob Lens, Selector Switch
Color: Green
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Type: Long Knob Lens, Selector Switch
Size: 30 mm
Standards: California Proposition 65
Color: Green
Material: Plastic

Customer Reviews

No reviews for this product
(0)