This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 120V Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 120V](https://rexel-cdn.com/products/pdocrefpio00017593pfiletyperendition4000png.jpg?i=BB5C1BC0-D87B-419C-B217-1DF748B38EE5&f=420)
Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 120V
Item #:
239371
Cat #:
9001KM38
UPC:
785901726623
Sign In or Register to view pricing and more.
Documents & Guides
Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 120V
Overview
Light block, Harmony 9001K, Harmony 9001SK, 30mm, incandescent bulb, 120V
This light block with integral resistance provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due illumination via integral LED, enabling complex machine statuses to be read at a glance It works at a rated voltage of 120V. It is impact resistant, dust resistant, and vibration resistant thanks to its IP20, making it ideal for operation in harsh environments
Also known as: 785901726623, 9001KM38
Specifications
Type: | Incandescent |
Standards: | California Proposition 65 |
Type: | Incandescent |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)