Heavy Duty Safety Switch

Item #: 2393545

Cat #: DH266FGK

UPC: 782113207537

Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1
Also known as: 782113207537, DH266FGK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)