10A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 239301

Cat #: BAB3010H

UPC: 786679303108

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC.

Overview

10 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC.
Also known as: 786679303108, BAB3010H

Specifications

Poles: 3
Amps: 10
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)