Harmony XAP, XB2 SL, Empty control station, zinc alloy, blue, 1 cut-out, Ø22, 80 x 80 x 77 mm

Item #: 239286

Cat #: XAPM1501

UPC: 785901450306

Sign In or Register to view pricing and more.
Harmony XAP, XB2 SL, Empty control station, zinc alloy, blue, 1 cut-out, Ø22, 80 x 80 x 77 mm

Overview

Harmony XAP, XB2 SL, Empty control station, zinc alloy, blue, 1 cut-out, Ø22, 80 x 80 x 77 mm
This Harmony XAPM die-cast empty control station has 1 cut-out for 1 push button / 1 function for controlling of operation in machines. This 1 cut-out blue empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony 22mm range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP69 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all 22 mm push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901450306, XAPM1501

Specifications

Size: 80 x 80 mm
IP/NEMA Rating: IP65
Material: Zinc Alloy
Standards: California Proposition 65
Size: 80 x 80 mm
Material: Zinc Alloy
IP/NEMA Rating: IP65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)