
COB Series Tape Light, 24 VDC, 2700K
Item #: 2391601
Cat #: STL-COB-UWW-16
UPC: 714176032320
Sign In or Register to view pricing and more.
Documents & Guides
COB Series Tape Light, 24 Volts DC, 2700K, 16.4 Feet Length, 180 Lumens/Feet, 2.19 Watts/Feet, IP54, 90+ CRI. 16.4ft Reels (IP20/IP54) Include: Attached 3ft Lead Wire / (3) TL-CONKIT / (3) TL-BLKS / (3) TL-2PWR-HD
Overview
COB Series Tape Light, 24 Volts DC, 2700K, 16.4 Feet Length, 180 Lumens/Feet, 2.19 Watts/Feet, IP54, 90+ CRI. 16.4ft Reels (IP20/IP54) Include: Attached 3ft Lead Wire / (3) TL-CONKIT / (3) TL-BLKS / (3) TL-2PWR-HD
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176032320, STL-COB-UWW-16
Specifications
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Length: | 16.4 ft |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 90+ |
Volts DC: | 24 |
Length: | 16.4 ft |
Color Rendering Index (CRI): | 90+ |
IP/NEMA Rating: | IP54 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)