Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 20 x 16 x 8"

Item #: 239117

Cat #: SSN4201608

UPC: 786725375721

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 20 x 16 x 8 Inch, Material: Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 20 x 16 x 8 Inch, Material: Stainless Steel
Also known as: 786725375721, SSN4201608

Specifications

Size: 20 x 16 x 8 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 20 x 16 x 8 in
Standards: California Proposition 65
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)