1
more
Sign In or Register to view pricing and more.
Documents & Guides
Lenox; Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3-1/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal
Overview
Lenox; Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3-1/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal
IMPROVED METAL CUTTING PERFORMANCE Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease FAST, EFFICIENT CUTTING IN WOOD Larger, sharper teeth remove more wood for fast cutting EASY PLUG REMOVAL SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 082472300505, 3005050L
Specifications
Type: | Hole Saw |
Diameter: | 3 1/8 in |
Type: | Hole Saw |
Diameter: | 3 1/8 in |
Customer Reviews
No reviews for this product
(0)