Incandescent Lamp, 150W, 125 Volt, T10, White

Item #: 239082

Cat #: S4895

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 150W, 125 Volt, T10, WhiteIncandescent Lamp, 150W, 120V, Bulb: T10, Base: S14S, Screw (E39), Lumens: 8700, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. ### NOTE: NO LONGER MADE - NO SUB ###

Overview

Incandescent Lamp, 150W, 125 Volt, T10, WhiteIncandescent Lamp, 150W, 120V, Bulb: T10, Base: S14S, Screw (E39), Lumens: 8700, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. ### NOTE: NO LONGER MADE - NO SUB ###
Also known as: S4895

Specifications

Base: Single Contact Dual (S14S)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Color Temperature: 2700 (Warm White)
Lumens: 930
Light Technology: Incandescent
Base: Single Contact Dual (S14S)
Volts AC: 120
Wattage: 150
Lumens: 930
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)