Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 1), Size 1 (FLA 0.97)

Item #: 23907

Cat #: W27

UPC: 781180153471

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.00), Size 1 (Full Load Amps .97)

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.00), Size 1 (Full Load Amps .97)
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications
Also known as: 781180153471, W27

Specifications

Type: Transformerless, Disconnect, Heater Element, Inverter, W, Manual
Volts DC: 600
IP/NEMA Rating: NEMA 1
Phase: 1
Poles: 1
Volts AC: 240, 208
Amps: 0.950
Type: Transformerless, Disconnect, Heater Element, Inverter, W, Manual
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 0.950
Volts DC: 600
Phase: 1
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)