
Mini Split, Outdoor Unit, 2 - 5 Zone
Item #: 2390431
Cat #: CU-5E36QBU-5
UPC:
Documents & Guides
Heat Pump, Unit Only, Outdoor, High CFM: 2,512/2,475, 208/230V, 18.5 SEER, Cooling Capacity: 36,000 BTU, Heating Capacity: 37,800 BTU, Rated For Heat Operation and -5°F, Max Lineset Length Without Adding Refrigerant: 150' Total. ***Requires EPA Section 608 certification for installation
Sign In or Register to view pricing and more.
Overview
Heat Pump, Unit Only, Outdoor, High CFM: 2,512/2,475, 208/230V, 18.5 SEER, Cooling Capacity: 36,000 BTU, Heating Capacity: 37,800 BTU, Rated For Heat Operation and -5°F, Max Lineset Length Without Adding Refrigerant: 150' Total. ***Requires EPA Section 608 certification for installation
The air conditioning heat pump consists of a single or multiple indoor units and a single outdoor condenser unit. The indoor and outdoor units are connected by refrigerant pipes that cycle refrigerant gas between the indoor and outdoor units. The direction of the gas can be switched which changes operation between heating and cooling. This switching change is done with a simple button push on the remote controller and heating and cooling comfort is provided year-round.
Also known as: CU-5E36QBU-5
Specifications
Volts AC: | 230, 208 |
BTU: | 36000 |
CFM: | 2512 |
Volts AC: | 230, 208 |
CFM: | 2512 |
BTU: | 36000 |
Customer Reviews
No reviews for this product
(0)