Inductive proximity sensors XS, inductive sensor XS8 40x40x15, PBT, Sn25mm, 12...24 VDC, cable 2 m

Item #: 239039

Cat #: XS8C1A1PAL2

UPC: 785901631309

Inductive proximity sensors XS, inductive sensor XS8 40x40x15, PBT, Sn25mm, 12...24 VDC, cable 2 m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inductive proximity sensors XS, inductive sensor XS8 40x40x15, PBT, Sn25mm, 12...24 VDC, cable 2 m
This XS flat (40 x 40 x 15 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This general purpose flat inductive proximity sensor has an increased range. It is mountable directly on a surface, thanks to 4 screws fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. Its increased sensing range makes it ideal for process where precise circulation of objects is not possible. It is CCC, ECOLAB, CSA, UL certified.
Also known as: 785901631309, XS8C1A1PAL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)