Industrial Unit Heater, 5.6/7.50 KW, 208/240V, 1-3 Phase

Item #: 239001

Cat #: MUH072

UPC: 685360047300

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 5.6/7.50 KW, 208/240V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 5.6/7.50 KW, 208/240V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047300, MUH072

Specifications

Phase: 3, 1
Wattage: 5600, 7500
Color: Beige
Amps: 27, 31.300
Volts AC: 240, 208
Mounting: Wall
Phase: 3, 1
Color: Beige
Volts AC: 240, 208
Wattage: 5600, 7500
Amps: 27, 31.300
Mounting: Wall

Customer Reviews

No reviews for this product
(0)