AC Drive, Type 12/IP54, 248A, 200HP/ND, 150HP/HD, 480VAC, 3PH, Frame 7

Item #: 238995

Cat #: 20F1AGD248AN0NNNNN

UPC: 884951168268

Sign In or Register to view pricing and more.
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3 Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3 Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)
Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951168268, 20F1AGD248AN0NNNNN

Specifications

Type: AC Drive
Amps: 248
Horsepower: 150, 200
Type: AC Drive
Horsepower: 150, 200
Amps: 248

Customer Reviews

No reviews for this product
(0)