3/0 AWG THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 238927

Cat #: THHN3/0STRYEL5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN3/0STRYEL5000RL

Specifications

Gauge: 3/0
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Material: Copper
Volts AC: 600
Color: Yellow
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)