PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment

Item #: 238916

Cat #: PPC2088

UPC: 783510988807

Sign In or Register to view pricing and more.
Documents & Guides
PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 82.20 x 31.81 x 31.46 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 82.20 x 31.81 x 31.46 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510988807, PPC2088

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 31.500 in
Depth: 31.500 in
Height: 78.740 in
IP/NEMA Rating: IP55, NEMA 12
Width: 31.500 in
Height: 78.740 in
Material: Steel
Depth: 31.500 in

Customer Reviews

No reviews for this product
(0)