1p Ghc Single Pack 100a

Item #: 2388849

Cat #: GHC1100

UPC: 786679174067

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 100A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 100A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Eaton Series C complete molded case circuit breaker Catalog#:GHC1100 Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 100A, 277 Vac
Also known as: 786679174067, GHC1100

Specifications

Amps: 400
Mounting: Cable
Poles: 1
Amps: 400
Poles: 1
Mounting: Cable

Customer Reviews

No reviews for this product
(0)