Wireway Panel Adapter, Type 1, Lay-In, 12" x 12", Steel, Gray

Item #: 23885

Cat #: F1212GPA

UPC: 783510519308

Documents & Guides
Wireway Panel Adapter, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Panel Adapter, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
The nVent HOFFMAN HOFF1212GPA is a flanged fitting which allows the wireway to be securely connected to an enclosure.
Also known as: 783510519308, F1212GPA

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)