3/4X24X90 GRAY PVC CTD LRELL AL

Item #: 2388140

Cat #: LRELL3/4X24SA-G

UPC: 704508012588

Documents & Guides
OCA LRELL3/4X24SA-G PVC CTD E
Sign In or Register to view pricing and more.

No associated products found.

Overview

OCA LRELL3/4X24SA-G PVC CTD E
Also known as: 704508012588, LRELL3/4X24SA-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Diameter Range: 3/4 in
Diameter: 3/4 in
Material: PVC Coated Aluminum
Diameter Range: 3/4 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)