11W CFL Retrofit LED Lamp, 30/35/40K

Item #: 2388091

Cat #: 11PL-C/T/COR/32H-3CCT/MF15/P/20/1

UPC: 046677577919

Sign In or Register to view pricing and more.
Documents & Guides
LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Horizontal Mount, Base: G24Q [ G24q], Wattage: 11, Lumens (Depending on color choice): 1425/1450/1500, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577916, 12NC 929003477804, Product Name: 11PL-C/T/COR/26H-3CCT/MF10/P/20/1.

Overview

LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Horizontal Mount, Base: G24Q [ G24q], Wattage: 11, Lumens (Depending on color choice): 1425/1450/1500, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577916, 12NC 929003477804, Product Name: 11PL-C/T/COR/26H-3CCT/MF10/P/20/1.
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact fluorescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677577919, 11PL-C/T/COR/32H-3CCT/MF15/P/20/1

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Lumens: 1500, 1450
Shape: PL-C (Quad Tube), PL-T (Triple Tube)
Color Rendering Index (CRI): 83
Wattage: 11
Mounting: Horizontal
Dimmable: No
Base: 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Shape: PL-C (Quad Tube), PL-T (Triple Tube)
Wattage: 11
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 1500, 1450
Color Rendering Index (CRI): 83
Mounting: Horizontal
Base: 4-Pin (G24q)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)