This product may not be available in all locations.
4
more
Sign In or Register to view pricing and more.
Documents & Guides
SQD NSYCRN108300P ENCL. CRN108/300PM
Overview
SQD NSYCRN108300P ENCL. CRN108/300PM
The Spacial CRN wall-mounting compact enclosure comes in grey colour and designed for multi-purpose application. This compact enclosure is composed of body, cable gland plate, door with lock, mounting plate. The compact enclosure is made of galvanized steel (body), steel (door), making it durable and resistant. It has IP66 and IK10 protection level, which can help protect against impact, water and dust. The dimensions are (W) 800 mm x (H) 1000 mm x (D) 300 mm. It features a back welded with double profile forming a protected sealed area, sides made from a single folded section. The door type is plain, it has 1 door(s) and the door opening side is reversible. Equipped with a 3 mm double-bar lock lock type. Featuring a epoxy-polyester powder surface finish, which ensures a bright, even and inviting finish. This device is qualified as a green premium product, with minimal use of hazardous substances. This compact enclosure is c.UL certified.
Also known as: 606480212676, NSYCRN108300P
Specifications
Customer Reviews
No reviews for this product
(0)