Lantern, Outdoor, 2 Light, 40W, Weathered Copper

Item #: 238768

Cat #: 6062-44

UPC: 785652606243

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Lantern; Chatham; Outdoor, Colonial; Fixture Finish:weatheredcopper Body, Weathered copper Arm, Weathered copper Candlecover, Weathered copper Chain, Clearseeded Shade; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Brassarm, Brass Candlecover, Steel Chain, Glass Shade; Length: 9 In; Width: 9 In; Height: 19 In, 57 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included: No; Chain Length: 36 In

Overview

Sea Gull Lighting; Pendant Lantern; Chatham; Outdoor, Colonial; Fixture Finish:weatheredcopper Body, Weathered copper Arm, Weathered copper Candlecover, Weathered copper Chain, Clearseeded Shade; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Brassarm, Brass Candlecover, Steel Chain, Glass Shade; Length: 9 In; Width: 9 In; Height: 19 In, 57 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included: No; Chain Length: 36 In
Also known as: 785652606243, 6062-44

Specifications

Color: Weathered Copper
Volts AC: 120
Wattage: 40
Length: 19 in
Base: Candelabra Screw (E12)
Color: Weathered Copper
Wattage: 40
Base: Candelabra Screw (E12)
Volts AC: 120
Length: 19 in

Customer Reviews

No reviews for this product
(0)