
Stainless Steel Range Hood
Item #: 23875
Cat #: F404204
UPC: 026715143092
Documents & Guides
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 42 X 17 1/2 X 6IN, Finish: Stainless Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 42 X 17 1/2 X 6IN, Finish: Stainless Steel
Also known as: 026715143092, F404204
Specifications
Width: | 42 in |
CFM: | 160 |
Color: | Stainless |
Width: | 42 in |
Color: | Stainless |
CFM: | 160 |
Customer Reviews
No reviews for this product
(0)