3 IN HOR/VERT SEALING FTG

Item #: 238683

Cat #: EYAM-300

UPC: 783126139075

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type EYAM Vertical/Horizontal Sealing Fitting, Size: 3 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 3-1/8 IN Body Diameter X 9-3/4 IN Overall Length, 3-7/8 IN Turning Radius, 1 LB

Overview

OZ-Gedney Type EYAM Vertical/Horizontal Sealing Fitting, Size: 3 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 3-1/8 IN Body Diameter X 9-3/4 IN Overall Length, 3-7/8 IN Turning Radius, 1 LB
Also known as: 783126139075, EYAM-300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)