![Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, No Knockouts. Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, No Knockouts.](https://rexel-cdn.com/products/hoff66g12.jpg?i=032F8AFE-85F6-4B43-BCC1-21A80634D0ED&f=420)
Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, No Knockouts.
Item #: 23868
Cat #: F66G12
UPC: 783510523404
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. No Knockouts.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510523404, F66G12
Specifications
Length: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Number of Knockouts: | 0 |
Knockouts: | No |
Length: | 12 in |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 6 in |
Width: | 6 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)