Tough-Flex Knee Pad Sleeve S/M

Item #: 2386725

Cat #: 60628

UPC: 092644606281

Sign In or Register to view pricing and more.
Documents & Guides
Unique, Low-Profile Sleeve Design Keeps Knee Pad Close To The Body And Comfortable For All-Day Wear, Tpe Cap Designed To Be Tough And Flexible For Agility And Protection When Moving Side To Side On Jobsite Premium Gel-Like Foam Padding System For Prolonged Kneeling Comfort, Zipper For Easy On/Off Application While Wearing Work Boots, Durable, Polyester Sleeve Material For The Most Rugged Jobs, Elastic Cuff With Slip-Resistant Silicone Helps Knee Pads Stay In Place, Offered In Four Sizes For Any Jobsite Or Weekend Task That Puts Pressure On Your Knees

Overview

Unique, Low-Profile Sleeve Design Keeps Knee Pad Close To The Body And Comfortable For All-Day Wear, Tpe Cap Designed To Be Tough And Flexible For Agility And Protection When Moving Side To Side On Jobsite Premium Gel-Like Foam Padding System For Prolonged Kneeling Comfort, Zipper For Easy On/Off Application While Wearing Work Boots, Durable, Polyester Sleeve Material For The Most Rugged Jobs, Elastic Cuff With Slip-Resistant Silicone Helps Knee Pads Stay In Place, Offered In Four Sizes For Any Jobsite Or Weekend Task That Puts Pressure On Your Knees
The Tough-Flex Knee Pad Sleeves from Klein Tools feature a slim, low-profile and unique, sleeve design that keep the knee pads close to your body and centered in place throughout the day. These sleeves feature a zipper to be put on and off easily while wearing work boots. The front of the sleeve is designed with a tough, flexible cap for agility and protection on the jobsite. Neoprene and EVA foam padding provides the ultimate comfort for all day kneeling comfort for any jobsite or weekend task that puts pressure on your knees.
Also known as: 092644606281, 60628

Specifications

Size: Small, Medium
Color: Black
Size: Small, Medium
Color: Black

Customer Reviews

No reviews for this product
(0)