8ST19/CL/LED/927/E26

Item #: 2385501

Cat #: S21363

UPC: 045923206702

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt ST19 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

8 Watt ST19 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21363 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206702, S21363

Specifications

Shape: ST19 (Antique)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)