Junction Box, NEMA 4X, Screw Cover, 6.89" x 4.92" x 4.88"

Item #: 238537

Cat #: Q181313PCE

UPC: 783510141691

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 6.89 x 4.92 x 4.88 Inch, Polyester

Overview

Junction Box, NEMA 4X, Opaque Screw Cover, 6.89 x 4.92 x 4.88 Inch, Polyester
Also known as: 783510141691, Q181313PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Mounting: Surface
Color: Gray
Height: 6.890 in
Width: 4.920 in
Depth: 4.880 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 6.890 in
Depth: 4.880 in
Material: Polycarbonate, Polyester
Color: Gray
Width: 4.920 in

Customer Reviews

No reviews for this product
(0)