20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

Item #: 238515

Cat #: 60W33

UPC: 078477066249

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard w/Cover, Back Wired, Nickel-Plated Brass Strap - Yellow.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard w/Cover, Back Wired, Nickel-Plated Brass Strap - Yellow.
20 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard Flip Lid, Yellow
Also known as: 078477066249, 60W33

Specifications

Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Mounting: Flange
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Yellow
Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Volts AC: 120
NEMA Configuration: 5-20R
Mounting: Flange
Amps: 20
Color: Yellow

Customer Reviews

No reviews for this product
(0)