Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap

Item #: 238512

Cat #: 855EP-B24Y5

UPC: 781180407192

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Yellow, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Yellow, 855E Series.
Also known as: 781180407192, 855EP-B24Y5

Specifications

Mounting: Pole
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Yellow
Mounting: Pole
Volts AC: 24
Color: Yellow
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)