Hydronic Baseboard Heater, 2000/1500W, 240/208V, 94"

Item #: 238499

Cat #: HBB2004

UPC: 685360035741

Sign In or Register to view pricing and more.
Electric Hydronic Baseboard Heater, 2000/1500 Watt, 240/208 Volt, Length: 94 Inch, Color: White

Overview

Electric Hydronic Baseboard Heater, 2000/1500 Watt, 240/208 Volt, Length: 94 Inch, Color: White
Also known as: 685360035741, HBB2004

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Length: 70 in
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 70 in

Customer Reviews

No reviews for this product
(0)