
Modular Fuse Block for High Speed Fuses, 400A, 2500V, 1-1/4" Stud
Item #: 238498
Cat #: BH-1131
UPC: 051712350457
Documents & Guides
Modular Fuse Block for High Speed Fuses, 400A, 2500V, 1-1/4" Stud
Sign In or Register to view pricing and more.
Overview
Modular Fuse Block for High Speed Fuses, 400A, 2500V, 1-1/4" Stud
Also known as: 051712350457, BH-1131
Specifications
Type: | Modular |
Amps: | 400 |
Family / Style: | BH |
Type: | Modular |
Family / Style: | BH |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)