Fuse Holder CLS T Block

Item #: 2384687

Cat #: LFT304001CS

UPC: 079458938685

Sign In or Register to view pricing and more.
Documents & Guides
400A, 300V, 1 Pole Fuse Holder CLS T Block

Overview

400A, 300V, 1 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide. Features/Benefits: Compact design means increased space savings; DIN Rail releasable for all 30 A-60 A fuse blocks; Only one hand is required to release from DIN Rail (lock open lock closed); Molded phenolic base; Steel reinforcing springs supplied as standard provide low resistance connection and long-range reliability; Larger blocks employ integral heat sink for maximum heat dissipation; Universal mounting holes make for easy replacement.
Also known as: 079458938685, LFT304001CS

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)