3M 371-CLEAR-72MMX100M 7100139450

Item #: 2384669

Cat #: 371-CLEAR-72MMX100M

UPC: 021200192807

Sign In or Register to view pricing and more.
Documents & Guides
3M 371-CLEAR-72MMX100M 7100139450 SCOTCH BOX SEALING TAPE CLEAR 72 MM X 100 M

Overview

3M 371-CLEAR-72MMX100M 7100139450 SCOTCH BOX SEALING TAPE CLEAR 72 MM X 100 M
Also known as: 021200192807, 371-CLEAR-72MMX100M

Specifications

Color: Clear
Width: 72 mm
Length: 100 m
Family / Style: 371 Series
Color: Clear
Length: 100 m
Width: 72 mm
Family / Style: 371 Series

Customer Reviews

No reviews for this product
(0)