Relay Assembly, 1P, 24VDC, 6A, Microseries, Screw Connection

Item #: 238439

Cat #: 8533640000

UPC: 032248169744

Sign In or Register to view pricing and more.
Documents & Guides
Relay Assembly, 1 Pole, 24 Volt DC, 6 Amp, Microseries, Screw Connection

Overview

Relay Assembly, 1 Pole, 24 Volt DC, 6 Amp, Microseries, Screw Connection
Also known as: 032248169744, 8533640000

Specifications

Amps: 6
Mounting: Panel
Volts DC: 24
Type: Relay Assembly
Poles: 1
Amps: 6
Volts DC: 24
Poles: 1
Mounting: Panel
Type: Relay Assembly

Customer Reviews

No reviews for this product
(0)