
250 MCM THHN/THWN-2 Stranded Copper, Blue, 5000'
Item #: 238424
Cat #: THHN250STRBLU5000RL
UPC:
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRBLU5000RL
Specifications
Gauge: | 250 kcmil |
Color: | Blue |
Jacket: | PVC |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 kcmil |
Jacket: | PVC |
Length: | 5000 ft |
Conductors: | 1 |
Package Type: | Reel |
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)