This product has been discontinued.
Incandescent Lamp, PAR64, 500W, 120V, MFL
Item #: 23842
Cat #: 500PAR64/MFL-120V
UPC: 046135149320
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 500 Watt, 120 Volt, PAR64 (Sealed Beam), Base: External Mogul End Prong (GX16D), Lumens: 6500, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 14932
Overview
Incandescent Lamp, 500 Watt, 120 Volt, PAR64 (Sealed Beam), Base: External Mogul End Prong (GX16D), Lumens: 6500, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 14932
Also known as: 046135149320, 500PAR64/MFL-120V
Specifications
Lumens: | 6500 |
Shape: | PAR64 (Sealed Beam) |
Wattage: | 500 |
Base: | Mogul Screw End Prong (GX16d) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Lumens: | 6500 |
Wattage: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | PAR64 (Sealed Beam) |
Base: | Mogul Screw End Prong (GX16d) |
Color Temperature: | 2850 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)