250 MCM THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 238414

Cat #: THHN250STRYEL5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRYEL5000RL

Specifications

Gauge: 250
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 250
Material: Copper
Volts AC: 600
Color: Yellow
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)