350 MCM THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 238410

Cat #: THHN350STRYEL5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRYEL5000RL

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Color: Yellow
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Yellow
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)