Consolet Cover, 8 x 8 x 7.090", Stainless Steel

Item #: 23839

Cat #: C8C8SS

UPC: 783510847302

Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Surface Mount, Sloped Cover, 8 x 8 x 7.090 Inch, Stainless Steel

Overview

Consolet, Surface Mount, Sloped Cover, 8 x 8 x 7.090 Inch, Stainless Steel
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510847302, C8C8SS

Specifications

Width: 8 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Depth: 7.090 in
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 7.090 in
Material: Stainless Steel
Height: 8 in

Customer Reviews

No reviews for this product
(0)