Power Supply, 60W, 2.5A, 24VDC Output, 240VAC Input

Item #: 238378

Cat #: S8VS-06024

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 60 Watt, 2.5 Amp, 24 Volt DC Output, 100 - 240 Volt AC Input, DIN Rail Mount

Overview

Power Supply, 60 Watt, 2.5 Amp, 24 Volt DC Output, 100 - 240 Volt AC Input, DIN Rail Mount
Also known as: S8VS-06024

Specifications

Volts DC: 24
Type: Power Supply
Phase: 1
Wattage: 60
Amps: 2.500
Volts DC: 24
Phase: 1
Amps: 2.500
Type: Power Supply
Wattage: 60

Customer Reviews

No reviews for this product
(0)