ProLED Select Wallpack, 30/40/50K, Photocell, Bronze

Item #: 2383563

Cat #: 23532

UPC: 807154235322

Sign In or Register to view pricing and more.
Documents & Guides
ProLED Select Wallpack Field Selectable Wattage (30W 40W 50W 60W) and Color (3000K 4000K 5000K), 120-347V Bronze with Photocell

Overview

ProLED Select Wallpack Field Selectable Wattage (30W 40W 50W 60W) and Color (3000K 4000K 5000K), 120-347V Bronze with Photocell
The ProLED Select Wallpack Series provides the best value in the Commercial & Industrial Wallpack market to date. The innovative option to select both Wattage and Color Temperature unrivalled in todays market. The WPFS Series products are made of high quality, die-cast aluminum housings and a shatter resistant Borosilicate Glass Lens which offers a traditional, yet robust design. The Traditional Mounting Design with ½” knock outs on sides makes installation a breeze.
Also known as: 807154235322, 23532

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocell
Wattage: 30, 40, 60, 50, Selectable
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 30, 40, 60, 50, Selectable
Light Technology: LED
Type: Photocell
Color: Bronze
Volts AC Range: 120 - 347

Customer Reviews

No reviews for this product
(0)