4' LED Wrap, 35/40/50K

Item #: 2383562

Cat #: 90381

UPC: 807154903818

Documents & Guides
ProLED Select Linear Architectural Wrap Fixture: 4 Ft., Wattage Selectable: 20/30/40 , Color Selectable 3500K/4000K/5000K, 2600 - 5235 Lumens ~ Depending on Watts/Color Selected,120-277V, 80 CRI, 0-10V Dimming. Halco Product SKU: 90381, Product Code: LWA-4-WS-CS-U.
Sign In or Register to view pricing and more.

No associated products found.

Overview

ProLED Select Linear Architectural Wrap Fixture: 4 Ft., Wattage Selectable: 20/30/40 , Color Selectable 3500K/4000K/5000K, 2600 - 5235 Lumens ~ Depending on Watts/Color Selected,120-277V, 80 CRI, 0-10V Dimming. Halco Product SKU: 90381, Product Code: LWA-4-WS-CS-U.
The ProLED Select Linear Architectural Wrap Fixture will be a new addition to our already successful ProLED Linear Wrap family. This fixture features multiple mounting options, a simple 'snap on' lens and a large wiring compartment making installation a breeze. They will be available in 2ft and 4ft housings and are CCT Selectable and Wattage Selectable. This ProLED Select Linear Architectural Wrap provides optimal performance and versatility and is an ideal solution for general ambient lighting in Commercial applications.
Also known as: 807154903818, 90381

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 40, Selectable
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 20, 30, 40, Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)