2' LED Lamp Ready Strip Fixture, 2-Lamp

Item #: 2383499

Cat #: 90510

UPC: 807154905102

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Ready Fixture Strip: 2ft, 2-Lamp, Pre-wired for 'LineConnect' Type B, Double Ended LED T8 Tubes. Pre-wired non-shunted sockets.

Overview

Lamp Ready Fixture Strip: 2ft, 2-Lamp, Pre-wired for 'LineConnect' Type B, Double Ended LED T8 Tubes. Pre-wired non-shunted sockets.
The ProLED Lamp Ready Fixture Strip Series provides a cost effective solution for all general lighting upgrade projects. This fixture is pre-wired for 'LineConnect' Type B Double Ended LED T8 Tubes which allows the end user added flexibility to choose the perfect Halco T8 Linear Lamp to fit their application requirements. The ProLED Lamp Ready Fixture Strip Series is a low cost, low maintenance, easily installed fixture which will give an upgraded look and feel to your space.
Also known as: 807154905102, 90510

Specifications

Type: 2-Lamp, Double Ended, LED Strip Fixture, Ballast Bypass (Type B)
Length: 24 in , 2 ft
Material: Steel
Volts AC Range: 120 - 277
Type: 2-Lamp, Double Ended, LED Strip Fixture, Ballast Bypass (Type B)
Material: Steel
Length: 24 in , 2 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)