6G25/LED/CL/927/120V

Item #: 2383345

Cat #: S21234

UPC: 045923205491

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt G25 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

6 Watt G25 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21234 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205491, S21234

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 500
Material: Glass
Wattage: 6
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)